Beli thermal imaging flir di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  2. Flir Thermal Firefighting Infrared Camera
    Mulai

    Rp49.999.900

    Flir Thermal Firefighting Infrared Camera
    Deskripsi:
    FLIR is on a mission to make high quality thermal imaging cameras standard issue equipment for every member of a fire crew. The FLIR K2 makes that possible by providing capability, ruggedness, and reliability at an affordable price. With features such as Multi-Spectral Dynamic Imaging (MSX®), easy-to-use buttons, and operability in temperatures up to 500°F, the K2 is a small investment that pays big dividends–saving lives, protecting property, and ensuring firefighter safety.
  3. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  4. Flir High Temperature Spot IR Thermal Imaging Camera
    Mulai

    Rp33.999.900

    Flir High Temperature Spot IR Thermal Imaging Camera
    Deskripsi:
    The Flir TG298 is a one-of-a-kind industrial diagnostic tool that combines accurate temperature measurement with the ability to image up to 1080°C (1976°F). Patented Flir MSX® (Multi-Spectral Dynamic Imaging) enhancement improves image clarity by embossing visual scene details on full thermal images, and super resolution allows you to upscale images from 160 × 120 to 320 × 240 for superior detail. The Flir TG298 is ideal for high-temperature industrial uses such as measuring the heat of glass furnaces, kilns, forges, as well as manufacturing applications, which allows you to accurately target potential faults, troubleshoot repairs, and monitor processes. Additionally, the Flir Meterlink® app enables remote monitoring of measurements and seamless documentation of inspection data, making it simple to produce comprehensive reports while in the field.
    atribut:
    • Accuracy: ±2.5% or 2.5°C (6°F) at 0°C to 50°C (33°F to 122°F ) and 100°C to 400°C (213°F to 752°F), ±3% or 3°C (7°F) at −25°C to 0°C (−13°F to 32°F) and >400°C (>752°F)
    • Battery Operating Time (hour): 5 continuous scanning, 4.5 with laser on
    • Battery Type: Rechargeable Li ion battery
    • Battery Voltage (V): 3.7
    • Camera Size (mm): 210x64x81 (8.3x2.5x3.2 in) (LxWxH)
    • Charging Temperature (°C): 0 to 45
    • Charging Temperature (°F): 32 to 113
    • Charging Time (hour): 3 to 90%, 4 to 100%
    • Charging system: Battery is charged inside the camera
    • Display (inch): 2.4, 320x240 color LCD
    • Emissivity Correction: Yes: 4 preset levels with custom adjustment of 0.1–0.99
    • Field of View (°): 57x44 (FOV)
    • IR Resolution (pixels): 160x120, Super Resolution 320x240
    • Image Modes: MSX® (Multi Spectral Dynamic Imaging), Visual with temperature reading
    • Interface: USB 2.0, Bluetooth
    • Object Temperature Range (°C): -25 to 1080
    • Object Temperature Range (°F): -13 to 1976
    • Storage Media (GB): 8
    • Thermal Sensitivity (mK): <70 (NETD)
    • USB: USB Type-C: data transfer/power
  5. Flir Infrared thermography With Wi-Fi
    Mulai

    Rp93.999.900

    Flir Infrared thermography With Wi-Fi
    atribut:
    • Resolution: 240 × 180
    • Instantaneous Field Of View (mrad): 2.5
    • Detecting Element: Uncooled Microbolometer
    • Field of View: 33°×25°
    • Memory: Internal memory and onboard FLIR Ignite cloud connectivity with Wi-Fi
    • Power Supply: Lithium-Ion battery
    • Resolution (°C): 0.05
    • Temperature Measurement Range (°C): -20 to 550
  6. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  7. Flir Infrared Camera
    Mulai

    Rp52.999.900

  8. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  9. Flir Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp3.299.900

    Flir Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    FLIR MR160 Imaging Moisture Meter adalah yang pertama dari jenisnya. Dilengkapi dengan kamera termal built-in, MR160 adalah satu-satunya pengukur kelembaban dengan kekuatan untuk menunjukkan dengan tepat di mana Anda harus mengukur, Menampilkan teknologi Infrared Guided Measurement (IGM), MR160 membantu Anda memindai dan menargetkan masalah kelembapan dengan cepat, memandu Anda secara visual ke tempat di mana Anda dapat melakukan pengukuran dan menganalisis pembacaan dengan percaya diri.
  10. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  11. Flir Thermal Imaging Camera
    Mulai

    Rp59.999.900

    Flir Thermal Imaging Camera
    Deskripsi:
    This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.
    atribut:
    • Display (inch): 3.5 (color LCD Touchscreen)
    • Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
    • Display Resolution (Pixel): 160x120
    • Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
    • Accuracy (%): ±5
    • Digital Camera (MP): 5
    • Dimensions (mm): 168x112x42
    • Field of View (°): 54x42
    • Focus Type: Focus-Free
    • Image Frequency (Hz): 8.7
    • Minimum Focus Distance (m): 0.1
    • Thermal Sensitivity (mK): <70
    • Worklights: Bright LED
  12. Flir Thermal Imaging Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp19.999.900

    Flir Thermal Imaging Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • Resolution: 0.001
    • Battery: 3.7V 3000mAh (1500mAh lithium ion rechargeable batteryx2 (internal)), Via MicroUSB
    • Size (mm): 72x42x140
    • Moisture Measurement Range (WME): 0 - 100%
    • Number Of Images That Can Be Stored: 9999
    • Continuous Operating Time (hour): 18
    • Package Size (mm): 325x140x120
    • Thermal Image: 80x60 element, view 51x38°
    • Withstand Drop Impact Performance (m): 3
  13. KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 C
    Mulai

    Rp12.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 C
    atribut:
    • Measuring Range: -20 to 380 °C/ -4 to 416 °F
    • Accuracy: +/- 2 C (+/- 3.6F) or +/- 2% of reading
    • Display: 2” TLT LCD, 240 x 320 pixels resolution
    • Field of View: 31 x 31 degree, focus distance 0.5m
    • IR Resolution (pixels): 80x80
    • Emissivity: Adjustable 0.01 to 1
    • Battery: Li-ion rechargable battery, 8 hours working time
    • Color Palettes: Iron, Rainbow, Grey, Grey inverted
    • Image Storage: Bitmap (BPM), Including 6400 points measurement data
    • Spot Marks: Center Spot, Auto Hot and Cold Mark
    • Unit Dimensions (mm): 70x58x175
  14. VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    VICTOR (safety) High Voltage Gloves (Sarung Tangan)
    atribut:
    • Electrical Resistant (V): 5000
    • Insulation class: 10
    • Size: All Size
  15. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  16. Flir Infrared Thermometer
    Mulai

    Rp5.399.900

    Flir Infrared Thermometer
    Deskripsi:
    - With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
  17. ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Deskripsi:
    ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.
    atribut:
    • Proof Test Voltage (kV): 20
    • Max Working Voltage (kV): 17
    • Thickness (mm): 2.5
    • Minimum Tensile Strength (MPa): 14
    • Cuff: Prosty Straight
  18. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
Daftar Harga thermal imaging flir Terbaru October 2026
Flir Infrared Visual ThermometerRp14.999.900
Flir Thermal Firefighting Infrared CameraRp49.999.900
Flir Thermal Camera Smart WirelessRp20.999.900
Flir Infrared Thermography with Wi-Fi Proof Of CalibrationRp79.999.900
Flir High Temperature Spot IR Thermal Imaging CameraRp33.999.900
Flir Infrared thermography With Wi-FiRp93.999.900
Flir Thermal ImagerRp21.999.900
Flir Infrared CameraRp52.999.900
Flir Infrared Camera Std Infrared CamerasRp499.999.900
Flir Compact Thermal CameraRp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait